Motion
48-22-3104

MILWAUKEE TOOL
48-22-3104

INKZALL™ Fine Point Black Marker (4 Pack)
Mi Item #05907843
MFR #48-22-3104
Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-3104

INKZALL™ Fine Point Black Marker (4 Pack)
Mi Item #05907843
MFR #48-22-3104

Mfr description
48-22-3104 4PK BLACK FINE POINT MARKERS
  • Wear Resistant tip - acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
  • Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
  • 72 Hour cap off life - leave the cap open for up to 72 hours without drying out
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.96/each

Specifications

Dimensions

  • Size
    Fine Point

Details

  • Color
    Black
  • Includes
    4 Black Fine Point Markers
  • Manufacturer Upc Number
    045242319480
  • Material
    Plastic
  • Package Quantity
    4
  • UPC_NO
    045242319480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)