Motion
NJ2320-E-XL-MPAX-J30PC-C3

FAG (SCHAEFFLER)
NJ2320-E-XL-MPAX-J30PC-C3

Cylindrical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width
Mi Item #05908070
MFR #NJ2320-E-XL-MPAX-J30PC-C3
Price$5,174.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2320-E-XL-MPAX-J30PC-C3

Cylindrical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width
Mi Item #05908070
MFR #NJ2320-E-XL-MPAX-J30PC-C3

Mfr description
NJ2320-E-XL-MPAX-J30PC-C3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,174.08/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)