Motion
NU2217ET2C3

NTN
NU2217ET2C3

Cylindrical Roller Bearing - 85 mm Bore, 250 mm OD, 68 mm Width
Mi Item #05909837
MFR #NU2217ET2C3
Price$824.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2217ET2C3

Cylindrical Roller Bearing - 85 mm Bore, 250 mm OD, 68 mm Width
Mi Item #05909837
MFR #NU2217ET2C3

Mfr description
NU2217ET2C3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$824.36/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm
  • Precision Rating
    ISO Class 0
  • Weight
    5.399 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359141658
  • Max Rpm
    4300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)