Motion
SL1818/600-E-TB-BR-IR/T-CN/3L

INA (SCHAEFFLER)
SL1818/600-E-TB-BR-IR/T-CN/3L

Cylindrical Roller Bearing - 600 mm ID, 730 mm OD, 60 mm Width
Mi Item #05911600
MFR #SL1818/600-E-TB-BR-IR/T-CN/3L
Price$42,953.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL1818/600-E-TB-BR-IR/T-CN/3L

Cylindrical Roller Bearing - 600 mm ID, 730 mm OD, 60 mm Width
Mi Item #05911600
MFR #SL1818/600-E-TB-BR-IR/T-CN/3L

Mfr description
SL1818/600-E-TB-BR-IR/T-CN/3L BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,953.58/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Outside Diameter  
    730 mm
  • Overall Width  
    60 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)