Motion
7747830
Paint - Solvent Base, Exterior, Interior, Sunburst Yellow Color
Mi Item #05911871
MFR #7747830
Price$12.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Solvent Base, Exterior, Interior, Sunburst Yellow Color
Mi Item #05911871
MFR #7747830

Mfr description
7747830 GLOSS SUNBURST YELLOW
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.47/each

Specifications

Dimensions

  • Net Weight
    12 oz.

Details

  • Application Temperature Range
    50 Degrees to 90 Degrees F
  • Base Type
    Solvent
  • Color
    Sunburst Yellow
  • Color Family
    Yellow
  • Coverage
    6 to 10 ft²
  • Dry Time
    5 to 9 hr.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Gloss
  • Resin Type
    Oil Modified Alkyd
  • UPC_NO
    020066774783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)