Specifications
Dimensions
- Bore Diameter1-1/2 in
- Inner Diameter1.5 in
- ISO Grade1901-01-10 10:35:00
- Length13
- Outer Diameter2.5 in
- Outside Diameter2.5 in
- Overall Length13 in
- Width2.5 in
Details
- BrandingISOSTATIC
- DescriptionBC1220-13 1-1/2 X 2-1/2 X 13in 660/932 Cast Brn Cored Bar Stock
- Freight Class55
- Group & ClassCored Bar Stock
- Inside Diameter ToleranceUndersized approx .0325\
- Length ToleranceOversized approx .03125\
- Load at Speed75000
- Manufacturer Catalog NumberBC122013
- MaterialCast Bronze
- Material SpecificationSAE 660
- Max V Value750
- Maximum Load Capacity3000 lb
- Operating Temperature Range-450°F to 450 °F
- Outside Diameter ToleranceOversized approx .0325\
- Product TypesRaw Materials
- RoHs ComplianceY
- Type Of BearingRound
- UPC_NO00846802024444
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)