Motion
CRBH13025AUUT1

IKO INTERNATIONAL INC
CRBH13025AUUT1

High Rigidity Crossed Roller Bearing - T1 Internal Clearance, 130 mm Bore Diameter, 190 mm Outside Diameter, 25 mm Overall Width
Mi Item #05912746
MFR #CRBH13025AUUT1
Price$2,628.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBH13025AUUT1

High Rigidity Crossed Roller Bearing - T1 Internal Clearance, 130 mm Bore Diameter, 190 mm Outside Diameter, 25 mm Overall Width
Mi Item #05912746
MFR #CRBH13025AUUT1

Mfr description
CRBH13025AUUT1 BRG
  • Solid, one-piece construction for high accuracy
  • Inseparable design combines inner and outer ring into one structure for high rigidity
  • Smooth rotation is ensured by separators incorporated between cylindrical rollers, making them suitable for high rotational speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,628.35/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Outside Diameter
    190 mm
  • Overall Width
    25 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    6.22 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557020360
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    75900 N
  • Radial Static Load Capacity
    115000 N
  • Series
    CRBH
  • UPC_NO
    4549557020360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)