Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA AISI Type D2 Air Hardening Flat Bar Stock - 2 in Wide, .3750 in Thick, 36 in Long
MI ITEM #05915613
MFR #3740

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03740 D2 3/8 X 2 X 36 OS BAR

Specifications

  • Material
    Tool Steel
  • Length
    36 in
  • Thickness
    .3750 in
  • Width
    2 in
  • Length Tolerance
    + .062 in
  • Thickness Tolerance
    + .010 - .015 in
  • Width Tolerance
    + .010 - .015 in
  • Square Tolerance
    +/- .015 -.035 in
  • Material Specification
    AISI Type D2 Air Hardening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text