Motion
M0J5310

NTN
M0J5310

Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 1.7480 in Width
Mi Item #05917632
MFR #M0J5310
Price$170.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M0J5310

Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 1.7480 in Width
Mi Item #05917632
MFR #M0J5310

Mfr description
M0J5310 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.39/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7480 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359107661
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359107661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)