Motion
75101402

DICHTOMATIK
75101402

AS568-256 5-3/4" ID x 6" OD x 1/8" NBR (BUNA) 90 BLACK O-RING
MI ITEM #05917645
MFR #75101402
List Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75101402

AS568-256 5-3/4" ID x 6" OD x 1/8" NBR (BUNA) 90 BLACK O-RING
MI ITEM #05917645
MFR #75101402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.52/each for your price

Overview

Mfr description
75101402 AS568-256 5-3/4"ID X 6"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Specifications

  • Hardness
    90 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    Nitrile (Buna) Rubber
  • Temperature Range
    -22 to 212F
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
  • Durometer
    90 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.035 in
  • Cross Section Tolerance
    +/-0.004 in
  • Back Up O Ring Number
    N8-90-256
  • Method Sold
    Priced Per Each
  • Type Series
    N90
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text