Specifications
Dimensions
- Container Size2 lb
Details
- Absorbent Capacity Per Package2 gal (US)
- ApplicationOils, Fuels, Other Oil-Based Liquids Only
- ColorWhite
- Fluids AbsorbedFuels, Oil-Based Liquids, Oils
- MaterialCo-Polymer Proprietary Blend
- Product TypesSolidifying Absorbent Powder
- TypeSolidifying Absorbent Powder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)