Motion
SKM601
Sorbent Sock - Oils, Fuels, Other Oil-Based Liquids Only, 15 gal Capacity, 3 in x 10 ft, White Color
Mi Item #05917934
MFR #SKM601
Price$362.71/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Oils, Fuels, Other Oil-Based Liquids Only, 15 gal Capacity, 3 in x 10 ft, White Color
Mi Item #05917934
MFR #SKM601

Mfr description
SKM601 PIG SHEEN CLEAN ABS SOCK
  • Proprietary filler blends high-capacity recycled cellulose with a copolymer that pulls in thin, filmy sheens of oil
  • Ideal for long-term deployment to remove sheen after oil-based spills or absorb oil residue in retention ponds, catch basins, tanks and more
  • Polypropylene skin resists tearing; reduces dust and holds in liquid, even when saturated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.71/bx

Specifications

Dimensions

  • Dimensions
    3 in x 10 ft
  • Weight
    25 lbs

Details

  • Absorbent Capacity Per Package
    15 gal (US)
  • Application
    Oils, Fuels, Other Oil-Based Liquids Only
  • Color
    White
  • Filler Material
    Hydrophobic Cellulose and Copolymer Proprietary Blend
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)