Motion
1300980084

MOLEX INC
1300980084

5532C MAX-LOC® Cord-Sealing Strain Relief Grip - 1/2 NPT, Male Straight, 0.437–0.625 in Cable Dia., Nylon Body, NEMA 3R
Mi Item #05932627
MFR #1300980084
Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300980084

5532C MAX-LOC® Cord-Sealing Strain Relief Grip - 1/2 NPT, Male Straight, 0.437–0.625 in Cable Dia., Nylon Body, NEMA 3R
Mi Item #05932627
MFR #1300980084

Mfr description
5532 CABLE GRIPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.95/each

Specifications

Dimensions

  • Cable Diameter
    0.437–0.625 in
  • Thread Size
    1/2 NPT

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300980082_sd.pdf
  • Body Material
    Nylon
  • Body Style
    Male Straight
  • Grip Type
    MAX-LOC® Cord-Sealing Grip
  • Grommet Color
    Black
  • NEMA Rating
    NEMA 3R
  • Number Of Holes
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)