Motion
251291
5600 Acrylic Urethane Silver Gray
MI ITEM #05934760
MFR #251291
Price$97.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5600 Acrylic Urethane Silver Gray
MI ITEM #05934760
MFR #251291

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.22/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Additional Details
    Get quick color and protection with Rust-Oleum Concrete Saver 5600 System Acrylic Urethane Floor Paint. This convenient, high-gloss, water-based coating is ideal for use in mild industrial or commercial settings. Great for floors, walkways, decks, etc. Protects concrete floors from dusting, water damage, staining and mildew - Paint and go—no measuring or mixing; minimal surface prep - Excellent coverage over new and previously coated surfaces; for interior/exterior use - Dries fast—accepts next-day foot traffic; easy brush, spray or roller application - Low odor, soap-and-water clean-up, VOC-compliant nationwide - Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities
  • Base Type
    Water
  • Color
    Silver Gray
  • Color Family
    Gray
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Manufacturer Product Page
  • Resin Type
    Acrylic Urethane
  • UPC_NO
    020066190736

Overview

Mfr description
251291 SILVER GRAY FLOOR PAINT
  • Protects concrete floors from dusting, water damage, staining and mildew
  • Paint and go—no measuring or mixing; minimal surface prep
  • Excellent coverage over new and previously coated surfaces
  • For interior/exterior use
  • Dries fast—accepts next-day foot traffic
  • Easy brush, spray or roller application
  • Low odor, soap-and-water cleanup, VOC-compliant nationwide
  • Meets USDA requirements for incidental food contact
  • Accepted for use in federally registered Canadian food facilities
  • Container: One gallon can

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought