Motion
WU61219CAV

NTN
WU61219CAV

Cylindrical Roller Bearing - Straight, 3.7400 in ID, 6.6960 in OD, 1.2600 in Width, C0 Internal Clearance
Mi Item #05936526
MFR #WU61219CAV
Price$790.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WU61219CAV

Cylindrical Roller Bearing - Straight, 3.7400 in ID, 6.6960 in OD, 1.2600 in Width, C0 Internal Clearance
Mi Item #05936526
MFR #WU61219CAV

Mfr description
WU61219CAV CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$790.53/each

Specifications

Dimensions

  • Bore Diameter  
    3.7400 in
  • Outside Diameter  
    6.6960 in
  • Overall Width  
    1.2600 in
  • Weight
    6.32 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    4547359509557
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359509557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)