Motion
28401
Zep Insecticide - Yes, 13 oz, Aerosol Can, Targeted Pest(s): Wasp, Hornets, and Yellow Jackets, 13 oz Net Fill Weight
Mi Item #05941982
MFR #28401
Price$16.16/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Insecticide - Yes, 13 oz, Aerosol Can, Targeted Pest(s): Wasp, Hornets, and Yellow Jackets, 13 oz Net Fill Weight
Mi Item #05941982
MFR #28401

Mfr description
28401 ZEP WASP & HORNET KILLER AERO DZ
  • Insects are removed and killed on contact; Projects up to 22 ft to ensure a safe distance during application; VOC compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.16/cs

Specifications

Dimensions

  • Container Size
    13 oz
  • Length
    2.63 in
  • Net Fill Weight
    13 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Spray Distance
    22 ft
  • Width
    2.63 in

Details

  • Additional Details
    EPA ID 40849-77-1270
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Spray directly on insect nests, contacting as many insects as possible
  • Chemical Type
    Aerosol Insecticide
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Dielectric Strength
    Nonconductive up to 47,300 V
  • Flammability
    Extremely Flammable
  • Food Grade
    No
  • Form
    Spray
  • Formula Base
    Solvent
  • Indoor Outdoor Use
    Yes
  • Industry Standards Met
    EPA registered
  • Manufacturer Catalog Number
    28401
  • Manufacturer Upc Number
    690858028419
  • Meets Industry Standards By
    EPA 40849-77-1270
  • Package Quantity
    12 Per Case
  • Residual Agent In Product
    No
  • Scent
    Characteristic
  • Solvent Free
    No
  • Spray Action
    Yes
  • Targeted Pests
    Wasp, Hornets, and Yellow Jackets
  • UPC_NO
    10690858028416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)