Motion
278269
Enamel - Epoxy Base, 3 gal , Pail, Clear Color
Mi Item #05950337
MFR #278269
Price$528.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enamel - Epoxy Base, 3 gal , Pail, Clear Color
Mi Item #05950337
MFR #278269

Mfr description
278269 TVB 100% SOLIDS BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$528.00/each

Specifications

Dimensions

  • Container Size
    3 gal (US)
  • Size
    3 GALLON

Details

  • Additional Details
    pH Resistance: up to 14
  • Application Temperature Range
    60 to 80 °F | 15.5 to 27 °C
  • Base Type
    Epoxy
  • Color
    Clear
  • Color Family
    Clear
  • Container Type
    Pail
  • Contains
    Base Component
  • Exposure Conditions
    Moisture Exposure
  • Finish
    GLOSS
  • For Use On
    Concrete
  • Form
    Liquid
  • Max Application Temperature
    80 °F, 27 °C
  • Min Application Temperature
    60 °F, 15.5 °C
  • Standards Met
    Voc Compliant
  • Surface
    Concrete
  • UPC_NO
    020066243432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)