Motion
277494
Water-based Base - Water Base, 1 gal , Can, Clear Resin Color
Mi Item #05950339
MFR #277494
Price$146.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water-based Base - Water Base, 1 gal , Can, Clear Resin Color
Mi Item #05950339
MFR #277494

Mfr description
277494 TVB WATERBASED BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.94/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    2 GALLON
  • VOC Content
    100 g/L

Details

  • Additional Details
    VOC: Compliant
  • Application Temperature Range
    60 to 80 °F | 15.5 to 27 °C
  • Base Type
    Water
  • Color
    Clear Resin
  • Color Family
    Clear Resin
  • Container Type
    Can
  • Contains
    Part A Resin
  • Exposure Conditions
    Moisture Exposure
  • Finish
    GLOSS
  • For Use On
    Concrete
  • Form
    Liquid
  • Max Application Temperature
    80 °F, 27 °C
  • Min Application Temperature
    60 °F, 15.5 °C
  • Standards Met
    Voc Compliant
  • Surface
    Concrete
  • UPC_NO
    020066241940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)