Motion
S-351-NF-LCB
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 1.2500 in Face Width, 325 lbs Load Capacity
Mi Item #05963171
MFR #S-351-NF-LCB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 1.2500 in Face Width, 325 lbs Load Capacity
Mi Item #05963171
MFR #S-351-NF-LCB

Mfr description
S-351-NF-LCB SWIVEL 300 5X1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1.2500 in
  • Max Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Mounting Plate Size  
    2-1/2 x 3-3/4 in
  • Overall Height
    6.0625 in
  • Wheel Diameter
    5.0000 in

Details

  • Caster Rig Type
    Cold Forged;Stamped
  • Caster Type
    Swivel
  • Load Capacity
    325 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Non-Precision Ball
  • Wheel Color
    Red Tread on White Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Poly-Tech
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)