Specifications
Details
- Features & Benefits• The W10 HLX Passive Welding Helmet is a great choice for the comfort- and cost-conscious welder. • It has an ultra-lightweight shell and offers a clear, unobstructed view of the weld with a Shade 10 filter. • When you need a basic welding helmet to protect your eyes and head but refuse to sacrifice comfort, the Fixed Shade Welding Helmet (W10 HLX) is a great choice. • It has an ultra-lightweight shell – it weighs just six ounces – which can help reduce neck tension. • The Hydraflex Shell provides the ultimate in flexibility and durability, and it’s even hard hat adaptable using 187-S (code 15968). Speaking of adaptable, it is ADF adaptable, using NexGen, TrueSight II, Professional Variable and Insight auto darkening filters. • It meets ANSI Z87.1-2010 standards and is CSA compliant, so you can feel confident choosing it to protect you while you weld. It’s so lightweight and comfortable, you won’t mind wearing it for long periods of time. The W10 HLX comes in a variety of graphics, including this one, solid Black. • It’s a smart welding hood for students, welding hobbyists, professionals and inspectors to get what they need to stay safe. • The standard shade 10 filter plate and cover plates installed at factory, but it's adaptable to upgraded ADFs like Insight, NexGen, Professional Variable and TrueSight II • Meets ANSI Z87.1 - 2010 standards and is CSA compliant
- Helmet ColorBlack
- Helmet GraphicsNone
- Manufacturer Upc Number036000149739
- Product LineWH10
- UPC_NO626053606268
- Window TypeFixed Front
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)