Motion
NJ2219-E-M1

FAG (SCHAEFFLER)
NJ2219-E-M1

Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 43 mm Width, CN Internal Clearance
Mi Item #05964525
MFR #NJ2219-E-M1
Price$2,252.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2219-E-M1

Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 43 mm Width, CN Internal Clearance
Mi Item #05964525
MFR #NJ2219-E-M1

Mfr description
NJ2219-E-XL-M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,252.70/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    43 mm
  • Weight
    9.458 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Internal Clearance
    CN
  • Locating
    Semi-locating
  • Manufacturer Upc Number
    4012801380584
  • Max Rpm
    7200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NJ
  • UPC_NO
    4012801380584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)