Motion
ENV100

BRADY
ENV100

Sorbent Pad - Not Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 33 gal Absorbent Capacity per Package
Mi Item #05970657
MFR #ENV100
Price$85.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
ENV100

Sorbent Pad - Not Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 33 gal Absorbent Capacity per Package
Mi Item #05970657
MFR #ENV100

Mfr description
ENV100 SORBENT PADS,OIL,15X19,100
  • ENV® MAXX® Enhanced absorbents are made of highly economical, contractor-grade single-ply meltblown polypropylene for oil clean-up on land or water.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.74/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    15 in x 19 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    33 gal (US)
  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Petroleum Based
  • Manufacturer Product Page
  • Manufacturer Stock Number
    ENV100
  • Manufacturer Upc Number
    662706120484
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270612048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)