Motion
TN050X3
Carbon Steel Material
Mi Item #05982526
MFR #TN050X3
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material
Mi Item #05982526
MFR #TN050X3

Mfr description
TN050X3 1/2" X 3" SCH 40 BLACK IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Overall Length
    3.0000 in

Details

  • Fitting Type
    Both Ends Pipe Nipple
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)