Motion
KIT3200
Sorbent or Chemical Clean-up Kit - Bucket, 5 gal Container Size, 4 gal Absorbent Capacity per Kit
Mi Item #05992364
MFR #KIT3200
Price$167.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Bucket, 5 gal Container Size, 4 gal Absorbent Capacity per Kit
Mi Item #05992364
MFR #KIT3200

Mfr description
KIT3200 SPILL KIT
  • All absorbents in this specially-designed kit neutralize base or caustic spills
  • Base Neutralizing Socks stop spreading spills; Base Neutralizing Mats, Pillows and Loose soak up puddled liquid
  • Color changes as liquids are taken in, then returns to normal when neutralization is complete; helps identify the best time to handle with the least amount of risk
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.53/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Weight
    6.98 lbs

Details

  • Absorbent Capacity Per Kit
    4 gal (US)
  • Color
    Hi-Viz Yellow
  • Container Material
    Bucket - Polyethylene Socks, Mats - 100% Polypropylene
  • Container Type
    Bucket
  • Fluids Absorbed
    Acids, Bases, Unknowns
  • Includes
    3 - ext. dia. 3 in x 46 in L PIG HazMat Chemical Absorbent Sock (124CR), 8 - 15 in W x 20 in L PIG HazMat Chemical Absorbent Mat Pad (MAT301), 2 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - Instructions & 1 - 5-Gallon Plastic Pail with Lid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)