Motion
MAT1650
Grippy® Sorbent Mat - Not Perforated, Blue Color, 16 in Wide, 50 ft Long, 2.6 gal Absorbent Capacity per Package, Absorbent, Polypropylene, Polyester, Proprietary Adhesive Composition
Mi Item #05993048
MFR #MAT1650
Price$98.37/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grippy® Sorbent Mat - Not Perforated, Blue Color, 16 in Wide, 50 ft Long, 2.6 gal Absorbent Capacity per Package, Absorbent, Polypropylene, Polyester, Proprietary Adhesive Composition
Mi Item #05993048
MFR #MAT1650

Mfr description
MAT1650 GRIPPY MAT 16" X 50'
  • Adhesive-backed absorbent mat stays exactly where you put it with no shifting, bunching up or flipping over to prevent slips, trips and falls in workstations and around machinery
  • Proprietary adhesive sticks to the floor with a super-tight grip, but peels up easily for quick changeouts; reduces cleanup time to make your facility more productive
  • Sticks to most commercial floor surfaces including concrete, VCT, linoleum, ceramic tile, quarry tile and laminate flooring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.37/rl

Specifications

Dimensions

  • Dimensions
    16.0000 x 50 ft
  • Length
    50 ft
  • Weight
    7 lbs
  • Width
    16 in

Details

  • Absorbent Capacity Per Package
    2.6 gal (US)
  • Application
    Universal
  • Backing Material
    Proprietary Adhesive
  • Color
    Blue
  • Composition
    Polyester, Polypropylene, Proprietary Adhesive, Absorbent
  • Fluids Absorbed
    Coolants, Oils, Solvents, Universal, Water
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)