Motion
TN050X2SS
Needle Valve - 316 Stainless Steel Material
Mi Item #06003739
MFR #TN050X2SS
Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 316 Stainless Steel Material
Mi Item #06003739
MFR #TN050X2SS

Mfr description
TN050X2SS 1/2 X 2" SCH 40 SS NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.54/each

Specifications

Dimensions

  • Overall Length
    2.0000 in
  • Thread Size
    1/2 in

Details

  • Body Material
    316 Stainless Steel
  • Material
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)