Motion
CJ28/38B PM 25MMH7 8X3.3MMKW

LOVEJOY INC
CJ28/38B PM 25MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: 28/38, Curved Jaw, 25 mm Bore, Finished w/ Keyway & SS, Aluminum, Powdered Metal Material
Mi Item #06005575
MFR #CJ28/38B PM 25MMH7 8X3.3MMKW
Price$94.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ28/38B PM 25MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: 28/38, Curved Jaw, 25 mm Bore, Finished w/ Keyway & SS, Aluminum, Powdered Metal Material
Mi Item #06005575
MFR #CJ28/38B PM 25MMH7 8X3.3MMKW

Mfr description
CJ28/38B-HUB-PM-25MMH7-8X3.3MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.99/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Coupling Overall Length
    2.0700 in, 52.57 mm
  • Coupling Size
    28/38
  • Coupling Size Code
    28/38
  • Keyway Size
    0.3150 x 0.1299 in
  • Outside Diameter
    2.5600 in
  • Weight
    1.75 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Powdered Metal
  • Hub Style
    B
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    8500 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    3540 in
  • Torque Rating (in-lb)
    1680 in-lbs
  • UPC_NO
    685144611659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)