Motion
5L104104HDF
1-1/4" x 1-1/4" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
Mi Item #06011469
MFR #5L104104HDF
Price$265.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
Mi Item #06011469
MFR #5L104104HDF

Mfr description
5L104104HDF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.90/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.5000 in
  • Weight
    4.28 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Series
    Signature
  • Style
    Heavy Duty
  • UPC_NO
    662786017575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)