Motion
38201
Permanent Marker - Color: Black, Package Quantity: 12
Mi Item #06013123
MFR #38201
Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Marker - Color: Black, Package Quantity: 12
Mi Item #06013123
MFR #38201

Mfr description
38201 SHARPIE CHISEL BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.77/each

Specifications

Details

  • Color
    Black
  • Ink Type
    Permanent
  • Manufacturer Upc Number
    071641382015
  • Package Quantity
    12
  • Point Type
    Chisel
  • Standards Met
    AP Certified Nontoxic
  • UPC_NO
    00071641382015
  • Waterproof
    Not Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)