Motion
B30EP-169-593-WT

BRADY
B30EP-169-593-WT

Polyester Material, Thermal Transfer, 1.8000 in Print Width, 1.8000 in Print Height, 190 Total Labels
Mi Item #06014471
MFR #B30EP-169-593-WT
Price$418.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30EP-169-593-WT

Polyester Material, Thermal Transfer, 1.8000 in Print Width, 1.8000 in Print Height, 190 Total Labels
Mi Item #06014471
MFR #B30EP-169-593-WT

Mfr description
B30EP-169-593-WT-POLYESTER-WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.03/each

Specifications

Dimensions

  • Printable Area Height
    1.8000 in
  • Printable Area Width
    1.8000 in

Details

  • Material
    Polyester
  • Number Of Labels
    190
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)