Motion
NJ 2236 ECML/L4BC3

SKF
NJ 2236 ECML/L4BC3

Cylindrical roller bearings, single row, black oxide coating
Mi Item #06016205
MFR #NJ 2236 ECML/L4BC3
Price$5,219.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 2236 ECML/L4BC3

Cylindrical roller bearings, single row, black oxide coating
Mi Item #06016205
MFR #NJ 2236 ECML/L4BC3

Mfr description
NJ 2236 ECML/L4BC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,219.25/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm
  • Weight
    75 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    Black oxide
  • Flanges
    (1) Flange in Inner Ring, (2) Flanges on Outer Ring
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316575339012
  • Material Element
    Bearing steel with black oxide coating
  • Max Rpm
    3600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    22
  • UPC_NO
    7316575339012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)