Motion
NU 2338 ECML/L4BC3

SKF
NU 2338 ECML/L4BC3

Cylindrical roller bearings, single row, black oxide coating - Straight, 190 mm ID, 400 mm OD, 132 mm Width, CN Internal Clearance
Mi Item #06016220
MFR #NU 2338 ECML/L4BC3
Price$21,543.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2338 ECML/L4BC3

Cylindrical roller bearings, single row, black oxide coating - Straight, 190 mm ID, 400 mm OD, 132 mm Width, CN Internal Clearance
Mi Item #06016220
MFR #NU 2338 ECML/L4BC3

Mfr description
NU 2338 ECML/L4BC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,543.55/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    132 mm
  • Weight
    177 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    Black oxide
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316575595333
  • Material Element
    Bearing steel with black oxide coating
  • Max Rpm
    3000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    23
  • UPC_NO
    7316575595333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)