Motion
1041626
Vehicle Wash - 55 gal, Drum, Viscous, No Solvent
MI ITEM #06021137
MFR #1041626
Price$1,118.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vehicle Wash - 55 gal, Drum, Viscous, No Solvent
MI ITEM #06021137
MFR #1041626

Mfr description
BZ7404 FOAMING VEHICLE WASH R08185 55G
  • Formulated for brush applications
  • Effective in soil removal
  • Easy rinsing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,118.19/each

Specifications

Dimensions

  • Container Size
    55 gal (US)

Details

  • Application
    Truck Exterior
  • Cleaner Type
    Transportation Wash
  • Color
    Blue
  • Concentration
    Concentrated
  • Flammability
    Not Flammable
  • Form
    Viscous
  • Indoor Outdoor Use
    Outdoor
  • Product Types
    Transportation Wash
  • Scent
    Mild
  • Surfaces Cleaned
    Car & Truck surfaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)