Motion
1014
Ac Parallel Gear Motor - 9.4 :1 Ratio, 1/7 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 1.70 A - Full Load Current
Mi Item #06022846
MFR #1014
Price$627.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Parallel Gear Motor - 9.4 :1 Ratio, 1/7 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 1.70 A - Full Load Current
Mi Item #06022846
MFR #1014

Mfr description
1014 GEARMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.45/each

Specifications

Dimensions

  • Frame Size
    34R
  • Gear Ratio
    9.4 :1
  • Motor Length Less Shaft
    9.1000 in
  • Overall Length C Dimension
    9.1000 in
  • Overhung Load
    65 lbs
  • Weight
    12.00 lbs

Details

  • Capacitor
    494 01112 Required (Sold Separately)
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.70 A
  • Full Load Torque
    31 in/lb
  • Harmonization Code
    8501.40.3020
  • Input Horsepower
    1/7 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face
  • NEMA Frame
    34R
  • Output RPM
    181.0 rpm
  • Shaft Rotation
    Reversible
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Style
    Parallel Shaft
  • Thermal Protection
    Yes
  • Volts @ Frequency
    115 V 60 Hz
  • Wiring Diagram
    07410019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)