Motion
28436
Waterproof Tarp - Vinyl Coated Polyester, 120 in Long, 120 in Wide, Black Color
Mi Item #06027410
MFR #28436
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Waterproof Tarp - Vinyl Coated Polyester, 120 in Long, 120 in Wide, Black Color
Mi Item #06027410
MFR #28436

Mfr description
28436 MAINTENANCE TARP 10'X10'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    120 in
  • Width
    120 in

Details

  • Additional Details
    Brass grommets in corners offer a convenient way to secure the tarp in place.
  • Color
    Black
  • Material
    Vinyl Coated Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)