Motion
B30-262-7569-CLP2

BRADY
B30-262-7569-CLP2

Vinyl Material, Thermal Transfer, 6.1020 in Print Width, 4.1330 in Print Height, 200 Total Labels
Mi Item #06028109
MFR #B30-262-7569-CLP2
Price$403.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-262-7569-CLP2

Vinyl Material, Thermal Transfer, 6.1020 in Print Width, 4.1330 in Print Height, 200 Total Labels
Mi Item #06028109
MFR #B30-262-7569-CLP2

Mfr description
B302627569CLP2 B30 B7569 GHS/CLP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.98/each

Specifications

Dimensions

  • Printable Area Height
    4.1330 in
  • Printable Area Width
    6.1020 in

Details

  • Material
    Vinyl
  • Number Of Labels
    200
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)