Motion
B30-262-7569-CLP3A

BRADY
B30-262-7569-CLP3A

Printing Label & Tape - B30 Series, Vinyl Material, 6.1020 in Print Width, 4.1330 in Print Height
Mi Item #06028110
MFR #B30-262-7569-CLP3A
Price$743.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-262-7569-CLP3A

Printing Label & Tape - B30 Series, Vinyl Material, 6.1020 in Print Width, 4.1330 in Print Height
Mi Item #06028110
MFR #B30-262-7569-CLP3A

Mfr description
B302627569CLP3A B30 B7569 GHS/CLP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.32/each

Specifications

Dimensions

  • Printable Area Height
    4.1330 in
  • Printable Area Width
    6.1020 in

Details

  • Applications
    Pipe markers, Arrow tape, Warehouse marking, Floor marking, Warning panels, Safety signs, Hazardous substance identification
  • Color
    Red on White
  • For Use With Printer
    B30 Printers
  • Material
    Vinyl
  • Material Number
    B-7569
  • Material Properties
    Vinyl
  • Series
    B30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)