Motion
B30-262-7569-CLP4B

BRADY
B30-262-7569-CLP4B

Printing Label - Vinyl Material, Thermal Transfer, 4.13 in Roll Width, 6.1020 in Print Width, 6.1 in Print Height, 200 Total Labels
Mi Item #06028111
MFR #B30-262-7569-CLP4B
Price$403.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-262-7569-CLP4B

Printing Label - Vinyl Material, Thermal Transfer, 4.13 in Roll Width, 6.1020 in Print Width, 6.1 in Print Height, 200 Total Labels
Mi Item #06028111
MFR #B30-262-7569-CLP4B

Mfr description
B302627569CLP4B B30 B595 WHT 3" X 100FT
  • Permanent acrylic adhesive sticks to a wide variety of surfaces
  • Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
  • Up to 3 year average outdoor durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.98/each

Specifications

Dimensions

  • Printable Area Height
    6.1 in
  • Printable Area Width
    6.1020 in
  • Roll Width
    4.13 in

Details

  • Adhesive Type
    Self-Adhesive
  • Color
    Red on White
  • Material
    Vinyl
  • Number Of Labels
    200
  • Print Technology
    Thermal Transfer
  • UPC_NO
    66282064368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)