Motion
B30-R10000-GN

BRADY
B30-R10000-GN

Printer Ribbon - Printer, Blue
Mi Item #06028114
MFR #B30-R10000-GN
Price$216.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-R10000-GN

Printer Ribbon - Printer, Blue
Mi Item #06028114
MFR #B30-R10000-GN

Mfr description
B30R10000GN B30 RBN ORN 4.33" X 200FT
  • Drop-and-Click print ribbons for quick and easy supply changes
  • Ribbons are tough, smear-proof that produce long-lasting printed text
  • Print can withstand years in industrial areas and outdoor conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.41/each

Specifications

Dimensions

  • Overall Width
    4.3300 in

Details

  • Color
    Blue
  • Material
    Vinyl
  • Type
    Printer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)