Motion
M5INSERTLEFO

ATRAFLEX SALES INC
M5INSERTLEFO

Orange Color
Mi Item #06028965
MFR #M5INSERTLEFO
Price$1,201.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M5INSERTLEFO

Orange Color
Mi Item #06028965
MFR #M5INSERTLEFO

Mfr description
M5INSERTLEFO M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,201.19/each

Specifications

Dimensions

  • Overall Width
    3.3200 in

Details

  • Color
    Orange
  • Material
    Polyurethane
  • Product Type
    Jaw Coupling Spiders & Elements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)