Motion
NU2213-E-M1-C3

FAG (SCHAEFFLER)
NU2213-E-M1-C3

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width, C3 Internal Clearance
Mi Item #06030083
MFR #NU2213-E-M1-C3
Price$608.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2213-E-M1-C3

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width, C3 Internal Clearance
Mi Item #06030083
MFR #NU2213-E-M1-C3

Mfr description
NU2213-E-XL-M1-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.05/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm
  • Weight
    3.439 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    2 Ribs Outer Ring
  • Internal Clearance
    C3
  • Locating
    Non-locating
  • Manufacturer Upc Number
    4012801396066
  • Max Rpm
    10600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NU
  • UPC_NO
    4012801396066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)