Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAX® Pop Up Tent -
Mi Item #06031771
MFR #12900

Mfr description
6000 HEAVY-DUTY POP-UP TENT 10FT X
  • The SHAX® 6000 Heavy-Duty Pop-Up Tent - 10x10 is a durable instant shelter providing fast, long-lasting relief from the sun, wind, and rain, with a 10ft X 10ft / 3m x 3m footprint. The powder-coated steel frame is built to withstand the elements and won™t easily bend or rust like aluminum. ABS plastic sliders on the adjustable legs are more durable and easier to adjust compared to other tents that have push-pins. This portable tent offers three different heights ranging from 10ft - 14ft / 3m - 4m. Made with thick, high-quality 300-denier polyester material, this heavy-duty 10 x 10 canopy also boasts waterproofing polyurethane coating (PU) and UV treatments as well as reinforced corners to withstand tough conditions. A double-vented top allows maximum air flow, while a hi-vis lime option and silver reflective coating on interior provide increased visibility on busy job sites or at events.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Dimensions
    10ft x 10

Details

  • Description
    6000 Single Lime Heavy-Duty Pop-Up Tent - 10ft x 10ft
  • Group & Class
    Shelters
  • Includes
    1-Tent, 1 Wheeled Storage Bag, 4-Ground Stakes, 6-Ropes
  • Series
    Pop-Up
  • UPC_NO
    720476129004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)