1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
12910
SHAX® Lightweight Pop Up Tent -
MI ITEM #
06031772
MFR #
12910
Price
$268.49
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Canopies and Tarps
Canopies and Tents
ERGODYNE CORPORATION 12910
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
12910
SHAX® Lightweight Pop Up Tent -
MI ITEM #
06031772
MFR #
12910
Mfr description
6010 10FT X 10FT LIGHTWEIGHT POP-UP
The SHAX® 6010 Lightweight Pop Up Tent - 10ft x 10ft is a durable instant shelter providing fast, long- lasting relief from the sun, wind, & rain, with a 10ft X 10ft / 3m x 3m footprint. Built with a hammer-tone steel frame and pull-pin slider legs for an easy set-up, this construction tent offers 3 different heights, ranging from 10ft - 14ft / 3m - 4m tall. Made with thick, high-quality 210-denier polyester material, this heavy-duty 10 x 10 canopy also boasts waterproofing polyurethane coating (PU) and UV treatments as well as reinforced corners to withstand tough conditions. The hi-vis lime option and silver coating provide increased visibility on busy job sites or at events. A convenient wheel bag included along with four steel ground stakes & four nylon ropes that to use for added stability. This pop-up canopy tent is primarily designed to be a work tent on jobsites to help prevent heat-related illnesses but can be also used for any event needing sun & rain protection.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$268
.49
/each
Add to Cart
Specifications
Dimensions
Dimensions
10ft x 10
Details
Description
6010 Single Lime Lightweight Pop-Up Tent - 10ft x 10ft
Group & Class
Shelters
Includes
1-Tent, 1 Wheeled Storage Bag, 4-Ground Stakes, 3-Ropes
Series
Pop-Up
UPC_NO
720476129103
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items