Motion
DCH1
DIRECT CONNECT HOOK PURPLE
Mi Item #06038411
MFR #DCH1
Price$130.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIRECT CONNECT HOOK PURPLE
Mi Item #06038411
MFR #DCH1

Mfr description
DCH1, SLING HOOK, PURPLE
  • The Alloy Steel hook and Latch are forged for superior toughness.
  • Color-coded Hook matches Tuflex color capacity for easy identification.
  • Four hook sizes to match Tuflex sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.35/each

Specifications

Dimensions

  • Weight
    1.54 lbs

Details

  • Color
    PURPLE
  • Country of Origin
    IT
  • Image Name
    DCH1.png
  • Manufacturer Upc Number
    697886622312
  • Material
    STEEL
  • Nominal Break Strength
    2600 lbs
  • UPC_NO
    697886622312
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)