Motion
N307W
NSK Medium Cylindrical Roller Bearing, 35 mm Dia Bore, 80 mm OD, 1 Row, 21 mm W, 49500 N Dynamic/47000 N Static Load
Mi Item #06038966
MFR #N307W
Price$226.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 35 mm Dia Bore, 80 mm OD, 1 Row, 21 mm W, 49500 N Dynamic/47000 N Static Load
Mi Item #06038966
MFR #N307W

Mfr description
N307W BEARING CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.85/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    21 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    80 mm
  • Weight
    1.05 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176032837
  • Maximum RPM (Grease)
    8000 rpm
  • Maximum RPM (Oil)
    9500 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176032837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)