Motion
L-1311-U

ROLLWAY
L-1311-U

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width
MI ITEM #06040228
MFR #L-1311-U
Price$792.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
L-1311-U

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width
MI ITEM #06040228
MFR #L-1311-U

Mfr description
L-1311-U CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$792.26/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width
    77.85 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Segmented Steel
  • Inner Race Type
    Separable One Direction
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410025332
  • Number Of Rows
    1
  • Outer Ring Type
    Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable One Direction - Outer Race - Non-Separable
  • UPC_NO
    637410025332

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)