Specifications
Dimensions
- Container Size10.5 gal (US)
Details
- ApplicationBattery Acid
- ColorTan
- Fluids AbsorbedBattery Acid
- Material50% Sodium Bicarbonate 50%Sodium Carbonate
- Product TypesNeutralizing Loose Absorbent
- TypeNeutralizing Loose Absorbent
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)