Motion
SBX0437C3

NTN
SBX0437C3

Cylindrical Roller Bearing - Straight, 19 mm ID, 42 mm OD, Open, C3 Internal Clearance
Mi Item #06040664
MFR #SBX0437C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SBX0437C3

Cylindrical Roller Bearing - Straight, 19 mm ID, 42 mm OD, Open, C3 Internal Clearance
Mi Item #06040664
MFR #SBX0437C3

Mfr description
SBX0437C3 BEARING BALL SPECIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Outside Diameter  
    42 mm
  • Weight
    0.29 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359767117
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)