Motion
N1020HSKC0NAP4

NTN
N1020HSKC0NAP4

Cylindrical Roller Bearing - Tapered, 100 mm ID, 150 mm OD, 24 mm Width, C0NA Internal Clearance
MI ITEM #06040685
MFR #N1020HSKC0NAP4
Price$3,743.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1020HSKC0NAP4

Cylindrical Roller Bearing - Tapered, 100 mm ID, 150 mm OD, 24 mm Width, C0NA Internal Clearance
MI ITEM #06040685
MFR #N1020HSKC0NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,743.84/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    P4
  • Weight
    3.089 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Maximum RPM (Grease)
    5600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • UPC_NO
    4547359651997

Overview

Mfr description
N1020HSKC0NAP4 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought