Motion
NJ2213-E-TVP2-C4

FAG (SCHAEFFLER)
NJ2213-E-TVP2-C4

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width, C4 Internal Clearance
MI ITEM #06042437
MFR #NJ2213-E-TVP2-C4
List Price$669.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2213-E-TVP2-C4

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width, C4 Internal Clearance
MI ITEM #06042437
MFR #NJ2213-E-TVP2-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$669.33/each for your price

Overview

Mfr description
NJ2213-E-XL-TVP2-C4

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Internal Clearance
    C4
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Operating Temperature Range
    –30 to +150 °C
  • Max Rpm
    7100 rpm
  • Bearing Material
    52100 Steel
  • Cage Material
    Polyamide Cage
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Series
    NJ
  • Weight
    3.175 lbs
  • Manufacturer Upc Number
    4026677317827
  • UPC_NO
    4026677317827
  • Locating
    Semi-locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text